Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 1.0N 20L
Mfr # LC193505
Zoro # G403616089
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Chemical Grade Lab
- Chemical Container Material Plastic
- Shelf Life 24 mo
- CAS Number 1310-58-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC193505
- Zoro # G403616089
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 20 L |
Details
Calibration Certificate | NIST |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
CAS Number | 1310-58-3 |
Product Type | Potassium Hydroxide, 1.0N (1.0M) |
Concentration | 1.0N (1.0M) |
Chemical Container Type | Box |
Shipping Restrictions | DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814 |
Chemical Formula | KOH |
Item | Potassium Hydroxide, 1.0N (1.0M) |
Description
Potassium Hydroxide, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- HYDRION Test Kit, Standard pH Paper, 0-13 (213)
- BERKSHIRE Swab, 70mm, Foam, Pointed Tip, PK100 (LTO70P.20)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35396)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- Labchem Chemicals Starting with K