Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 1.0N 1L
Mfr # LC193502
Zoro # G703616260
product price: $37.45
/ea
$37.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
- Chemical Grade Lab
- Calibration Certificate NIST
- Product Type Potassium Hydroxide, 1.0N (1.0M)
- CAS Number 1310-58-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC193502
- Zoro # G703616260
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 1 L |
Details
Shipping Restrictions | DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814 |
Chemical Grade | Lab |
Calibration Certificate | NIST |
Product Type | Potassium Hydroxide, 1.0N (1.0M) |
CAS Number | 1310-58-3 |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Chemical Formula | KOH |
Concentration | 1.0N (1.0M) |
Item | Potassium Hydroxide, 1.0N (1.0M) |
Shelf Life | 24 mo |
Description
Potassium Hydroxide, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Quick Disconnect Dust Cap, 2 (CFH/20C/027)
- AMSCOPE 10X-30X Super Widefield Stereo Trinocular Microscope Head (SW13T)
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Octa Slide, 3-10.5 pH (TK9905-Z)
- EXTECH Calibration Standard, 12880microS, 1Pt, Pk2 (EC-12880-P)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Labchem Chemicals Starting with K