Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 10 PERCENT 500 ML
Mfr # LC192001
Zoro # G003615567
product price: $27.19
/ea
$27.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
- Chemical Grade Lab
- Product Type Potassium Hydroxide, 10% w/v
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC192001
- Zoro # G003615567
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Product Type | Potassium Hydroxide, 10% w/v |
Calibration Certificate | NIST |
Shelf Life | 24 mo |
Shipping Restrictions | DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814 |
Item | Potassium Hydroxide, 10% w/v |
Chemical Formula | KOH |
Concentration | 10% w/v |
Chemical Container Material | Plastic |
CAS Number | 1310-58-3 |
Description
Potassium Hydroxide, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Bases, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LAB INCORPORATED Pro-lab Incorporated LS104 Lead Surface Test Kit (LS104)
- GLOBE SCIENTIFIC Beaker, 50mL, Disposable, Ps, PK500 (3604)
- CYTIVA WHATMAN Glass Microfiber Filter w/Binder, PK100 (9907-047)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Labchem Chemicals Starting with K