Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 10 PERCENT 4 LITER
Mfr # LC192004
Zoro # G705920822
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 1310-58-3
- Chemical Container Material Plastic
- Chemical Formula KOH
- Concentration 10% w/v
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC192004
- Zoro # G705920822
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 4 L |
Details
CAS Number | 1310-58-3 |
Chemical Container Material | Plastic |
Item | Potassium Hydroxide, 10% w/v |
Chemical Formula | KOH |
Concentration | 10% w/v |
Calibration Certificate | NIST |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Shipping Restrictions | DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814 |
Chemical Container Type | Bottle |
Product Type | Potassium Hydroxide, 10% w/v |
Description
Potassium Hydroxide, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Bases, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Refractometer, Sucrose, ATC, 0-10 per. Brix (RF11)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- ADVANTECH Testing Sieve, Acrylic, 425 micron (L3-S40)
- YSI Lab Meter, pH 0.000 to 14.000/ORP (626573)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- Labchem Chemicals Starting with K