Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 0.5N IN MEOH 1L
Mfr # LC195202
Zoro # G205919708
product price: $44.75
/ea
$44.75
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shelf Life 12 mo
- Concentration 0.5N (0.5M)
- Chemical Container Material Plastic
- Product Type Potassium Hydroxide, 0.5N (0.5M) in Methanol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC195202
- Zoro # G205919708
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Type | Bottle |
Shelf Life | 12 mo |
Concentration | 0.5N (0.5M) |
Item | Potassium Hydroxide, 0.5N (0.5M) in Methanol |
Chemical Container Material | Plastic |
Product Type | Potassium Hydroxide, 0.5N (0.5M) in Methanol |
Calibration Certificate | NIST |
Shipping Restrictions | DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993 |
Chemical Grade | Lab |
Description
Potassium Hydroxide, 0.5N (0.5M) in Methanol, Concentration 0.5N (0.5M), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polycap TF 75, 0.2 um, with MNPT Inlet a (6711-7502)
- RPI EDTA 0.5M Solution pH 8.0, 100 ML (E14000-100.0)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket Set (84980)
- AMSCOPE 72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-72P-100S-22)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Labchem Chemicals Starting with K