Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 0.5N IN ETOH 4L
Mfr # LC195604
Zoro # G903615544
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 6 mo
- Chemical Container Size 4 L
- Chemical Grade Lab
- Shipping Restrictions DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ETHANOL, POTASSIUM HYDROXIDE)/UN2924
- Chemical Container Material Amber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC195604
- Zoro # G903615544
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 4 L |
Details
Shelf Life | 6 mo |
Chemical Grade | Lab |
Shipping Restrictions | DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ETHANOL, POTASSIUM HYDROXIDE)/UN2924 |
Chemical Container Material | Amber Glass |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
Product Type | Potassium Hydroxide, 0.5N (0.5M) in Ethanol |
Concentration | 0.5N (0.5M) |
Special Information | Note- Product turns orange over time. Normality is not affected |
Item | Potassium Hydroxide, 0.5N (0.5M) in Ethanol |
Description
Potassium Hydroxide, 0.5N (0.5M) in Ethanol, Concentration 0.5N (0.5M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 6 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ETHANOL, POTASSIUM HYDROXIDE)/UN2924, Special Information Note- Product turns orange over time. Normality is not affected
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, Flex Tip, PK100 (22CW84)
- LABEXACT Glass Microfiber Filter, 90mm dia., PK100 (LSS-AH9000)
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropylene, Wht (P50608)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- Labchem Chemicals Starting with K