Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 0.5N IN ETOH 20L
Mfr # LC195605
Zoro # G805922047
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 6 mo
- Chemical Container Type Box
- Chemical Container Size 20 L
- Shipping Restrictions DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ETHANOL, POTASSIUM HYDROXIDE)/UN2924
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC195605
- Zoro # G805922047
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 20 L |
Details
Shelf Life | 6 mo |
Chemical Container Type | Box |
Shipping Restrictions | DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ETHANOL, POTASSIUM HYDROXIDE)/UN2924 |
Calibration Certificate | NIST |
Item | Potassium Hydroxide, 0.5N (0.5M) in Ethanol |
Chemical Container Material | Plastic |
Special Information | Note- Product turns orange over time. Normality is not affected |
Product Type | Potassium Hydroxide, 0.5N (0.5M) in Ethanol |
Concentration | 0.5N (0.5M) |
Chemical Grade | Lab |
Description
Potassium Hydroxide, 0.5N (0.5M) in Ethanol, Concentration 0.5N (0.5M), Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 6 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ETHANOL, POTASSIUM HYDROXIDE)/UN2924, Special Information Note- Product turns orange over time. Normality is not affected
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wooden Test Tube Rack, 12-Tube (TTHW03)
- DYNALON Clear 500mL Wash Bottle, 4 Pack (224115)
- DURAC Specific Gravity Precision Hydrometer (B61801-1000)
- UNITED SCIENTIFIC Coriolis Effect Model (UNCOEF001)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- Labchem Chemicals Starting with K