Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 0.5N 1L
Mfr # LC193202
Zoro # G703615256
product price: $30.49
/ea
$30.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
- Shelf Life 24 mo
- Concentration 0.5N (0.5M)
- Chemical Formula KOH
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC193202
- Zoro # G703615256
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 1 L |
Details
Shipping Restrictions | DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814 |
Item | Potassium Hydroxide, 0.5N (0.5M) |
Shelf Life | 24 mo |
Concentration | 0.5N (0.5M) |
Chemical Formula | KOH |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
CAS Number | 1310-58-3 |
Product Type | Potassium Hydroxide, 0.5N (0.5M) |
Description
Potassium Hydroxide, 0.5N (0.5M), Concentration 0.5N (0.5M), CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- LOVIBOND Alkaline-Cyanide Reagent Soln. (530621)
- OHAUS St210 2-In-1 Refillable Ph Electrode, Pl (83033966)
- UNITED SCIENTIFIC Carboy, Pp, 20-Liter (34002)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Labchem Chemicals Starting with K