Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 0.1 NORMAL 4 LITER
Mfr # LC193004
Zoro # G303615724
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Calibration Certificate NIST
- Chemical Formula KOH
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC193004
- Zoro # G303615724
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 4 L |
Details
Calibration Certificate | NIST |
Chemical Formula | KOH |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Item | Potassium Hydroxide, 0.1N (0.1M) |
CAS Number | 1310-58-3 |
Product Type | Potassium Hydroxide, 0.1N (0.1M) |
Concentration | 0.1N (0.1M) |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Potassium Hydroxide, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO SAMPLING Sponge Pole (B01457WA)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" (05E312)
- HARDIN 1 Kg Crucible for HD-234SS (HD-234 CR1kg)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead Solid, 0-400ppm, PK5 (480311)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- Labchem Chemicals Starting with K