Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 0.01N 500ML
Mfr # LC192751
Zoro # G903616732
product price: $24.89
/ea
$24.89
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Grade Lab
- Shelf Life 24 mo
- Calibration Certificate NIST
- Product Type Potassium Hydroxide, 0.01N (0.01M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC192751
- Zoro # G903616732
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Calibration Certificate | NIST |
Product Type | Potassium Hydroxide, 0.01N (0.01M) |
Item | Potassium Hydroxide, 0.01N (0.01M) |
CAS Number | 1310-58-3 |
Chemical Formula | KOH |
Chemical Container Type | Bottle |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Concentration | 0.01N (0.01M) |
Description
Potassium Hydroxide, 0.01N (0.01M), Concentration 0.01N (0.01M), CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land Ribbed Skirt, Mat/Stipple Top (006561)
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- SYNTHWARE ADAPTER, VACUUM, GLASS STOPCOCK, 90°, 14/20. (A751420)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- Labchem Chemicals Starting with K