Shop All Chemicals Starting with K
Labchem
CHEMICAL KI IODATE .1 NORMAL 500 ML
Mfr # LC196801
Zoro # G403616294
product price: $52.15
/ea
$52.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Shelf Life 12 mo
- Chemical Container Type Bottle
- Chemical Container Material Plastic
- Concentration 0.1N (0.0167M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC196801
- Zoro # G403616294
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 500 mL |
Details
Calibration Certificate | NIST |
Shelf Life | 12 mo |
Chemical Container Type | Bottle |
Item | Potassium Iodate-Iodide, 0.1N (0.0167M) |
Chemical Container Material | Plastic |
Concentration | 0.1N (0.0167M) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Product Type | Potassium Iodate-Iodide, 0.1N (0.0167M) |
Chemical Grade | Lab |
Description
Potassium Iodate-Iodide, 0.1N (0.0167M), Concentration 0.1N (0.0167M), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 5 PORT, 450mm, 3 HOSE (M441005)
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- FISCHER TECHNICAL CO Safety Pipette Filler, Red (142800)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- Labchem Chemicals Starting with K