Shop All Chemicals Starting with K
Labchem
CHEMICAL KI IODATE .0125 NORMAL 1 LITER
Mfr # LC196602
Zoro # G803615583
product price: $48.15
/ea
$48.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- APHA 4500-SO3 B,C
- Special Information 1mL = 0.5mg SO3 2-, For Sulfite
- Product Type Potassium Iodate-Iodide, 0.0125N (0.002083M)
- Chemical Grade Lab
- Chemical Container Size 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC196602
- Zoro # G803615583
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 1 L |
Details
Item | Potassium Iodate-Iodide, 0.0125N (0.002083M) |
APHA | 4500-SO3 B,C |
Special Information | 1mL = 0.5mg SO3 2-, For Sulfite |
Product Type | Potassium Iodate-Iodide, 0.0125N (0.002083M) |
Chemical Grade | Lab |
Calibration Certificate | NIST |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Concentration | 0.0125N (0.002083M) |
Shelf Life | 12 mo |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Description
Potassium Iodate-Iodide, 0.0125N (0.002083M), Concentration 0.0125N (0.002083M), APHA 4500-SO3 B,C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1mL = 0.5mg SO3 2-, For Sulfite
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 750 Ml Glass Long Neck, Liquor Round, Flint, 18.5Mm Finish California Bar Top 775 Cc (264293)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9G)
- HENKE-JECT Disp Syringe, Luer Slip, 2.5 mL, PK100 (5020.000V0)
- AMSCOPE 1X C-mount Camera Adapter with Lens for Olympus Microscopes (AD-C10-OL-V300)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Labchem Chemicals Starting with K