Shop All Chemicals Starting with K
Labchem
CHEMICAL KI 5PCT W/V 4L
Mfr # LC197404
Zoro # G403615914
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 5% w/v
- Chemical Formula KI
- Chemical Grade Lab
- Chemical Container Material Plastic
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC197404
- Zoro # G403615914
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 4 L |
Details
Concentration | 5% w/v |
Chemical Formula | KI |
Chemical Grade | Lab |
Item | Potassium Iodide, 5% w/v |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Product Type | Potassium Iodide, 5% w/v |
CAS Number | 7681-11-0 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Description
Potassium Iodide, 5 Percent w/v, Concentration 5 Percent w/v, CAS Number 7681-11-0, Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Stainless Steel Type-K Probe (4014)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- TRICORBRAUN 32 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029776)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, OCT, BLUE, 2X5/16 (F37109-0030)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- Labchem Chemicals Starting with K