Shop All Chemicals Starting with K
Labchem
CHEMICAL KI 5PCT W/V 1L
Mfr # LC197402
Zoro # G903615742
$47.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- CAS Number 7681-11-0
- Product Type Potassium Iodide, 5% w/v
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Concentration 5% w/v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC197402
- Zoro # G903615742
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Grade | Lab |
CAS Number | 7681-11-0 |
Product Type | Potassium Iodide, 5% w/v |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Concentration | 5% w/v |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Calibration Certificate | NIST |
Chemical Formula | KI |
Item | Potassium Iodide, 5% w/v |
Description
Potassium Iodide, 5 Percent w/v, Concentration 5 Percent w/v, CAS Number 7681-11-0, Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- LABCONCO FiberglaSS Blower, 12" Inlet, 1-1/2 H (7181700)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137238)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- Labchem Chemicals Starting with K