Shop All Chemicals Starting with K
Labchem
CHEMICAL KI 20PCT W/V 500ML
Mfr # LC198001
Zoro # G203615145
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Potassium Iodide, 20% w/v
- Chemical Formula KI
- Concentration 20% w/v
- Calibration Certificate NIST
- CAS Number 7681-11-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC198001
- Zoro # G203615145
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 500 mL |
Details
Product Type | Potassium Iodide, 20% w/v |
Chemical Formula | KI |
Concentration | 20% w/v |
Calibration Certificate | NIST |
CAS Number | 7681-11-0 |
Chemical Grade | Lab |
Item | Potassium Iodide, 20% w/v |
Chemical Container Type | Bottle |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Shelf Life | 12 mo |
Chemical Container Material | Plastic |
Description
Potassium Iodide, 20 Percent w/v, Concentration 20 Percent w/v, CAS Number 7681-11-0, Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 9" (A2Z-ZR116)
- BRANSON Cover, For Use With 5-1/2 Gal Unit (000-917-050)
- CELLTREAT SFCA Syringe Filter, 0.45um, 30mm, Sterile (229766)
- AQUAPHOENIX SCIENTIFIC Alkalinity P/t Test Kit, 10 ppm/25 mL (TK1018-Z)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Labchem Chemicals Starting with K