Shop All Chemicals Starting with K
Labchem
CHEMICAL KEROSENE ODORLESS 1L
Mfr # LC158502
Zoro # G406002421
product price: $48.59
/ea
$48.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 36 mo
- Chemical Grade Reagent
- Chemical Container Size 1L
- Chemical Container Type Bottle
- Chemical Container Material Amber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC158502
- Zoro # G406002421
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 1L |
Details
Shelf Life | 36 mo |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Container Material | Amber Glass |
Product Type | Kerosene, Odorless |
Item | Kerosene, Odorless |
CAS Number | 8008-20-6 |
Shipping Restrictions | DOT - KEROSENE/UN1223 |
Description
Kerosene, Odorless, CAS Number 8008-20-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1L, Chemical Family Type Solvents, Shelf Life 36 mo, Shipping Restrictions DOT - KEROSENE/UN1223
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #000, PK 160 (NST000-S)
- AQUAPHOENIX SCIENTIFIC Stannous Chloride Powder, 2.5Prcnt, 10g (SC7555-H)
- UNITED SCIENTIFIC Convex Mirror, 38Mm Dia / 250Mm Fl (MCV310)
- ZORO SELECT Hospital Bucket, 14-3/4qt, Stainless Steel (58160)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Labchem Chemicals Starting with K