Shop All Chemicals Starting with K
Labchem
CHEMICAL KCL SATURATED WITH AGCL 4 M 50
Mfr # LC140001
Zoro # G903615940
product price: $30.59
/ea
$30.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Grade Lab
- Chemical Container Size 500 mL
- Product Type Potassium Chloride, 4M (4N)
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC140001
- Zoro # G903615940
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Potassium Chloride, 4M (4N) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Grade | Lab |
Product Type | Potassium Chloride, 4M (4N) |
Chemical Container Material | Plastic |
Special Information | Saturated with AgCl |
Chemical Container Type | Bottle |
Concentration | 4M (4N) |
Calibration Certificate | NIST |
Shelf Life | 24 mo |
Description
Potassium Chloride, 4M (4N), Concentration 4M (4N), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Saturated with AgCl
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- ZORO SELECT Pail Cover, Stainless Steel (58030)
- OAKTON Buffer Pack, 60 mL of each pH 1.68, PK5 (00653-14)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- Labchem Chemicals Starting with K