Shop All Chemicals Starting with K
Labchem
CHEMICAL KCL SATURATED 1L
Mfr # LC188002
Zoro # G903615834
product price: $52.15
/ea
$52.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7447-40-7
- Shelf Life 24 mo
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Product Type Potassium Chloride Saturated
- Special Information Electrode Filling Solution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC188002
- Zoro # G903615834
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 1 L |
Details
CAS Number | 7447-40-7 |
Shelf Life | 24 mo |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Product Type | Potassium Chloride Saturated |
Special Information | Electrode Filling Solution |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Chemical Formula | KCl |
Item | Potassium Chloride Saturated |
Description
Potassium Chloride Saturated, CAS Number 7447-40-7, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Electrode Filling Solution
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- HENKE-JECT Disp Syringe, Luer Slip, 5 mL, PK100 (5050.000V0)
- SP SCIENCEWARE Measure-Matic, Dispenser, 500mL (F11654-0000)
- DIGI-SENSE Dual-Display 2-Channel Jumbo-Digit Digit (94440-10)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- Labchem Chemicals Starting with K