Shop All Chemicals Starting with I
Labchem
CHEMICAL ISOPROPYL ALCOHOL ACS 4 LITER
Mfr # LC157504
Zoro # G903615421
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 4 L
- Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
- Product Type Isopropyl Alcohol, ACS (2-Propanol)
- CAS Number 67-63-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC157504
- Zoro # G903615421
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Type | Bottle |
Shipping Restrictions | DOT - ISOPROPYL ALCOHOL/UN1219 |
Product Type | Isopropyl Alcohol, ACS (2-Propanol) |
CAS Number | 67-63-0 |
Item | Isopropyl Alcohol, ACS (2-Propanol) |
Chemical Grade | ACS |
Chemical Formula | C3H8O |
Molecular Weight | 60.1 |
Chemical Container Material | Amber Glass |
Description
Isopropyl Alcohol, ACS (2-Propanol), CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Sinker for Tubing (F32903-0102)
- YSI Buffer Package, pH, 4.0, 7.0 and 10.0, 1 Pt (3824)
- RESINTECH DI Cartridge (VP-17-4010-HN)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- Labchem Chemicals Starting with I