Shop All Chemicals Starting with I
Labchem
CHEMICAL ISOPROPYL ALCOHOL ACS 1 LITER
Mfr # LC157502
Zoro # G806002496
product price: $66.39
/ea
$66.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade ACS
- CAS Number 67-63-0
- Chemical Formula C3H8O
- Molecular Weight 60.1
- Product Type Isopropyl Alcohol, ACS (2-Propanol)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC157502
- Zoro # G806002496
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Grade | ACS |
CAS Number | 67-63-0 |
Chemical Formula | C3H8O |
Molecular Weight | 60.1 |
Product Type | Isopropyl Alcohol, ACS (2-Propanol) |
Shipping Restrictions | DOT - ISOPROPYL ALCOHOL/UN1219 |
Chemical Container Type | Bottle |
Item | Isopropyl Alcohol, ACS (2-Propanol) |
Chemical Container Material | Amber Glass |
Description
Isopropyl Alcohol, ACS (2-Propanol), CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvents, Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- LOVIBOND Turbidimeter Kit, Tb350 IR (194300)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- Labchem Chemicals Starting with I