Shop All Chemicals Starting with I
Labchem
CHEMICAL IRON STANDARD 50PPM 500ML
Mfr # LC157301
Zoro # G903615322
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 50 ppm (50 microng/mL)
- Shelf Life 12 mo
- Special Information TAPPI T434 cm-01
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC157301
- Zoro # G903615322
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Concentration | 50 ppm (50 microng/mL) |
Item | Iron Standard Solution, 50 microng/mL |
Shelf Life | 12 mo |
Special Information | TAPPI T434 cm-01 |
Chemical Container Type | Bottle |
Standards | TAPPI T434 cm-01 |
Shipping Restrictions | Chemical Not Regulated For Transport |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Product Type | Iron Standard Solution, 50 microng/mL |
Description
Iron Standard Solution, 50 microng/mL, Concentration 50 ppm (50 microng/mL), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T434 cm-01, Special Information TAPPI T434 cm-01
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-ACE-SIS Chlorinating Tabs 25# Cm (F013025025EP)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- YSI Conductivity Probe, Plastic, 1mm L (300-1)
- AMS Adapter Foot E-280 Pocket Penetrometer (G 282)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- Labchem Chemicals Starting with I