Shop All Chemicals Starting with I
Labchem
CHEMICAL IRON AA STANDARD 1000PPM 500ML
Mfr # LC157001
Zoro # G703615232
product price: $55.79
/ea
$55.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Material Plastic
- Calibration Certificate NIST
- Concentration 1000 ppm
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC157001
- Zoro # G703615232
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Concentration | 1000 ppm |
Chemical Container Type | Bottle |
Item | Iron AA Standard, 1000 ppm |
Shipping Restrictions | DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264 |
Special Information | 1mL = 1mg Fe, Ferric Nitrate-dilute Nitric Acid |
Shelf Life | 24 mo |
Product Type | Iron AA Standard, 1000 ppm |
Description
Iron AA Standard, 1000 ppm, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264, Special Information 1mL = 1mg Fe, Ferric Nitrate-dilute Nitric Acid
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 4mm, PLUG 16/35 (S201635)
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 (3KWP8)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558)
- EXTECH pH Meter, WaterProof, Refillable (PH110)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- Labchem Chemicals Starting with I