Shop All Chemicals Starting with I
Labchem
CHEMICAL IRON AA STANDARD 1000PPM 125ML
Mfr # LC157007
Zoro # G803615118
product price: $30.65
/ea
$30.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Product Type Iron AA Standard, 1000 ppm
- Chemical Grade Lab
- Special Information 1mL = 1mg Fe, Ferric Nitrate-dilute Nitric Acid
- Concentration 1000 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC157007
- Zoro # G803615118
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 125 mL |
Details
Calibration Certificate | NIST |
Product Type | Iron AA Standard, 1000 ppm |
Chemical Grade | Lab |
Special Information | 1mL = 1mg Fe, Ferric Nitrate-dilute Nitric Acid |
Item | Iron AA Standard, 1000 ppm |
Concentration | 1000 ppm |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Shipping Restrictions | DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264 |
Chemical Container Material | Plastic |
Description
Iron AA Standard, 1000 ppm, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264, Special Information 1mL = 1mg Fe, Ferric Nitrate-dilute Nitric Acid
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Chlorine Test (Chlorstart)
- CELLTREAT Aspirating Pipet, 9 in, PK200 (229280)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- Labchem Chemicals Starting with I