Shop All Chemicals Starting with I
Labchem
CHEMICAL IODINE TITRANT .025N 500ML
Mfr # LC156201
Zoro # G903615674
product price: $25.59
/ea
$25.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- APHA 4500-S2 F
- Shipping Restrictions Chemical Not Regulated For Transport
- Calibration Certificate NIST
- Shelf Life 12 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC156201
- Zoro # G903615674
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Type | Bottle |
APHA | 4500-S2 F |
Shipping Restrictions | Chemical Not Regulated For Transport |
Calibration Certificate | NIST |
Shelf Life | 12 mo |
Product Type | Iodine, 0.025N (0.0125M) |
Chemical Container Material | Amber Glass |
Chemical Grade | Lab |
Item | Iodine, 0.025N (0.0125M) |
Concentration | 0.025N (0.0125M) |
Description
Iodine, 0.025N (0.0125M), Concentration 0.025N (0.0125M), APHA 4500-S2 F, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land Ribbed Skirt, Mat/Stipple Top (006561)
- DYNALON Pipette Controller Green (411125-0002)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAR0)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- Labchem Chemicals Starting with I