Shop All Chemicals Starting with I
Labchem
CHEMICAL IODINE SOLUTION .1N 500 ML
Mfr # LC156601
Zoro # G603615394
product price: $32.49
/ea
$32.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated For Transport
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
- Concentration 0.1N (0.05M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC156601
- Zoro # G603615394
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Shipping Restrictions | Chemical Not Regulated For Transport |
Item | Iodine, 0.1N (0.05M) |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Concentration | 0.1N (0.05M) |
Chemical Grade | Lab |
Calibration Certificate | NIST |
Product Type | Iodine, 0.1N (0.05M) |
Shelf Life | 18 mo |
Description
Iodine, 0.1N (0.05M), Concentration 0.1N (0.05M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX Spring Discharge Valve (J039406)
- GLOBE SCIENTIFIC Beaker, 1000mL, PP (601826-1)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 16 in., Red (B-100)
- DURAC Hygrometer, Humidity, -50/70C (B61506-0100)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- Labchem Chemicals Starting with I