Shop All Chemicals Starting with I
Labchem
CHEMICAL IODINE DANTONI 1L
Mfr # LC156742
Zoro # G303616042
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shipping Restrictions Chemical Not Regulated For Transport
- Chemical Container Material Amber Glass
- Concentration 1.5% w/v
- Chemical Container Size 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC156742
- Zoro # G303616042
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Type | Bottle |
Shipping Restrictions | Chemical Not Regulated For Transport |
Chemical Container Material | Amber Glass |
Concentration | 1.5% w/v |
Item | Iodine, D'Antoni |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Shelf Life | 12 mo |
Product Type | Iodine, D'Antoni |
Description
Iodine, D'Antoni, Concentration 1.5 Percent w/v, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde BNC Cnnectr 12mm Bdy (S200C/BNC)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2572X)
- DWK LIFE SCIENCES Clear Pour Ring for Kimcote Bottle, 10/PK (218208)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- Labchem Chemicals Starting with I