Shop All Chemicals Starting with I
Labchem
CHEMICAL IODINE 0.02N 4L
Mfr # LC156104
Zoro # G503615166
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Shelf Life 18 mo
- Shipping Restrictions Chemical Not Regulated For Transport
- Chemical Container Size 4 L
- Concentration 0.02N (0.01M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC156104
- Zoro # G503615166
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Calibration Certificate | NIST |
Shelf Life | 18 mo |
Shipping Restrictions | Chemical Not Regulated For Transport |
Concentration | 0.02N (0.01M) |
Chemical Container Material | Amber Glass |
Item | Iodine, 0.02N (0.01M) |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Product Type | Iodine, 0.02N (0.01M) |
Description
Iodine, 0.02N (0.01M), Concentration 0.02N (0.01M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (641)
- YSI Dissolved Oxygen Meter, with Probe (ODO200CC-01)
- AMSCOPE Articulating Stand with Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (ASC-84)
- KIMBLE CHASE Boston Bottle, 250mL, PK12 (5120824V-26)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- Labchem Chemicals Starting with I