Shop All Chemicals Starting with I
Labchem
CHEMICAL IODINE 0.02N 1L
Mfr # LC156102
Zoro # G903615971
$29.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Chemical Container Material Amber Glass
- Chemical Container Size 1 L
- Product Type Iodine, 0.02N (0.01M)
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC156102
- Zoro # G903615971
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 1 L |
Details
Calibration Certificate | NIST |
Chemical Container Material | Amber Glass |
Product Type | Iodine, 0.02N (0.01M) |
Shelf Life | 18 mo |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Shipping Restrictions | Chemical Not Regulated For Transport |
Concentration | 0.02N (0.01M) |
Item | Iodine, 0.02N (0.01M) |
Description
Iodine, 0.02N (0.01M), Concentration 0.02N (0.01M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FUNNEL, POWDER, 29/42, 100mm (F188100)
- VELP SCIENTIFIC Flocculator (F105A0117)
- DIGI-SENSE Irreversible 4-Point Micro Horizon, PK 10 (08068-43)
- YSI Polarographic DO Sensor (605203)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- Labchem Chemicals Starting with I