Shop All Chemicals Starting with I
Labchem
CHEMICAL IODINE 0.01N 500ML
Mfr # LC156001
Zoro # G103616679
product price: $38.25
/ea
$38.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Product Type Iodine, 0.01N (0.005M)
- Concentration 0.01N (0.005M)
- Calibration Certificate NIST
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC156001
- Zoro # G103616679
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Product Type | Iodine, 0.01N (0.005M) |
Concentration | 0.01N (0.005M) |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Shipping Restrictions | Chemical Not Regulated For Transport |
Chemical Container Type | Bottle |
Chemical Container Material | Amber Glass |
Shelf Life | 12 mo |
Item | Iodine, 0.01N (0.005M) |
Description
Iodine, 0.01N (0.005M), Concentration 0.01N (0.005M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK500 (110438)
- GLOBE SCIENTIFIC Specimen container, 4oz, green separate screwcap, PK (5905G)
- RPI Metronidazole, 25g (M81000-25.0)
- BEING SCIENTIFIC Incubator (BIF-120)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- Labchem Chemicals Starting with I