Shop All Chemicals Starting with I
Labchem
CHEMICAL IODINE 0.01N 4L
Mfr # LC156004
Zoro # G403616010
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Shelf Life 12 mo
- Product Type Iodine, 0.01N (0.005M)
- Chemical Container Size 4 L
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC156004
- Zoro # G403616010
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Calibration Certificate | NIST |
Item | Iodine, 0.01N (0.005M) |
Shelf Life | 12 mo |
Product Type | Iodine, 0.01N (0.005M) |
Chemical Container Type | Bottle |
Concentration | 0.01N (0.005M) |
Chemical Grade | Lab |
Shipping Restrictions | Chemical Not Regulated For Transport |
Chemical Container Material | Amber Glass |
Description
Iodine, 0.01N (0.005M), Concentration 0.01N (0.005M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Thermowell, 316 Stainless Steel, 18" Len (90434-04)
- NUPLA Replacement Metal Tip (6894514)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- EXTECH Waterproof pH/mV/Temperature Kit (PH300)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- Labchem Chemicals Starting with I