Shop All Chemicals Starting with H
Labchem
CHEMICAL HYDRXYLMN HYDROCHLORIDE 50PCT
Mfr # LC155501
Zoro # G803615736
Free Shipping & Returns
$179.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Shelf Life 24 mo
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Special Information For Mercury
- CAS Number 5470-11-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC155501
- Zoro # G803615736
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Grade | Lab |
Shelf Life | 24 mo |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Special Information | For Mercury |
CAS Number | 5470-11-1 |
Chemical Container Type | Bottle |
APHA | 3500-Hg C |
Chemical Formula | H3NO.HCl |
Concentration | 50% w/v |
Product Type | Hydroxylamine Hydrochloride, 50% w/v |
Item | Hydroxylamine Hydrochloride, 50% w/v |
Chemical Container Material | Plastic |
Description
Hydroxylamine Hydrochloride, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 5470-11-1, Chemical Formula H3NO.HCl, APHA 3500-Hg C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Mercury
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCHER TECHNICAL CO Safety Pipette Filler, Red (142800)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- RPI N-Acetyl-D-glucosamine, 5 G (A90510-5.0)
- AMSCOPE White Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount , 76mm Focus Block (SAW)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- Labchem Chemicals Starting with H