Shop All Chemicals Starting with H
Labchem
CHEMICAL HYDRGN SULFIDE WATER 1L
Mfr # LC154702
Zoro # G603615622
product price: $40.19
/ea
$40.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Type Bottle
- Chemical Container Material Amber Glass
- CAS Number 7783-06-4
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC154702
- Zoro # G603615622
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 L |
Details
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Type | Bottle |
Item | Hydrogen Sulfide Water |
Chemical Container Material | Amber Glass |
CAS Number | 7783-06-4 |
Chemical Grade | Lab |
Product Type | Hydrogen Sulfide Water |
Calibration Certificate | NIST |
Shelf Life | 12 mo |
Chemical Formula | H2S |
Description
Hydrogen Sulfide Water, CAS Number 7783-06-4, Chemical Formula H2S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE New Microscope Table Stand with Top & Bottom LED Lights (TS130-LED)
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, HOLLOW, 24/40 (S402440)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- RPI Hematoxylin, 100g (H12000-100.0)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- Labchem Chemicals Starting with H