Shop All Chemicals Starting with H
Labchem
CHEMICAL HNO3 ACS CONCENTRATED 1 LITER
Mfr # LC177002
Zoro # G403614986
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7697-37-2
- Chemical Grade ACS
- Shipping Restrictions DOT - NITRIC ACID/UN2031
- Chemical Container Size 1 L
- Product Type Nitric Acid, ACS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC177002
- Zoro # G403614986
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 L |
Details
CAS Number | 7697-37-2 |
Chemical Grade | ACS |
Shipping Restrictions | DOT - NITRIC ACID/UN2031 |
Product Type | Nitric Acid, ACS |
Concentration | 15.8 N |
Molecular Weight | 63.01 |
Chemical Container Type | Bottle |
Item | Nitric Acid, ACS |
Chemical Container Material | Amber Glass |
Chemical Formula | HNO3 |
Description
Nitric Acid, ACS, Concentration 15.8 N, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Acids, Shipping Restrictions DOT - NITRIC ACID/UN2031
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desiccator, Glass, Amber, I.D. 120mm (5YHT8)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 16MM (HS2200B)
- MASTER FLOW Master Flow PVM105/110 Replacement Motor, For MasterFlow Power Attic Vent Models (PVM105/110)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- Labchem Chemicals Starting with H