Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL ACS CONCENTRATED 500 ML
Mfr # LC149501
Zoro # G503614978
product price: $42.85
/ea
$42.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula HCl
- Molecular Weight 36.46
- Product Type Hydrochloric Acid, ACS
- Chemical Container Material Amber Glass
- Concentration 37% w/w
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC149501
- Zoro # G503614978
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Formula | HCl |
Molecular Weight | 36.46 |
Product Type | Hydrochloric Acid, ACS |
Item | Hydrochloric Acid, ACS |
Chemical Container Material | Amber Glass |
Concentration | 37% w/w |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
CAS Number | 7647-01-0 |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Description
Hydrochloric Acid, ACS, Concentration 37 Percent w/w, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- UNITED SCIENTIFIC Watch Glasses, 150Mm Diameter, PK 12 (WGL150)
- AQUAPHOENIX SCIENTIFIC Sulfite T K, 2 Or 10ppm As Na2SO3/25mL (TK3502-Z)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J919)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- Labchem Chemicals Starting with H