Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 6.25N 1L
Mfr # LC153802
Zoro # G103615870
product price: $44.79
/ea
$44.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Hydrochloric Acid, 6.25N (6.25M)
- Shelf Life 24 mo
- Chemical Container Size 1 L
- Chemical Container Material Amber Glass
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC153802
- Zoro # G103615870
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 L |
Details
Product Type | Hydrochloric Acid, 6.25N (6.25M) |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Chemical Grade | Lab |
Chemical Formula | HCl |
Concentration | 6.25N (6.25M) |
CAS Number | 7647-01-0 |
Calibration Certificate | NIST |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
Chemical Container Type | Bottle |
Item | Hydrochloric Acid, 6.25N (6.25M) |
Description
Hydrochloric Acid, 6.25N (6.25M), Concentration 6.25N (6.25M), CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 36 p (TTWE02)
- LAMOTTE LaMotte 7041G 30 ml Calcium Hardness 2 (7041G)
- JAMESON Soil Probe, 48 Inches (SP-48)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 32mm Tube Mount, Lamp Slot (FR-A1)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- Labchem Chemicals Starting with H