Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 50 PERCENT 4 LITER
Mfr # LC151304
Zoro # G403615648
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 7647-01-0
- Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
- Product Type Hydrochloric Acid, 50% v/v
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC151304
- Zoro # G403615648
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Type | Bottle |
CAS Number | 7647-01-0 |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
Product Type | Hydrochloric Acid, 50% v/v |
Calibration Certificate | NIST |
Shelf Life | 36 mo |
Chemical Grade | Lab |
Concentration | 50% v/v |
Chemical Formula | HCl |
Special Information | (1+1) |
Chemical Container Material | Amber Glass |
Item | Hydrochloric Acid, 50% v/v |
Description
Hydrochloric Acid, 50 Percent v/v, Concentration 50 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789, Special Information (1+1)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, 1000mL, Polymethylpentene, PK3 (6FAF2)
- GLOBE SCIENTIFIC TransferTop Urine Collection Cup w/Integrated Transfer Device, 4oz, Graduated to 100mL, 300PK (3856TP)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- Labchem Chemicals Starting with H