Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 25PCT V/V 1L
Mfr # LC151002
Zoro # G903616039
product price: $54.19
/ea
$54.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Shelf Life 36 mo
- Product Type Hydrochloric Acid, 25% v/v
- Chemical Container Material Plastic
- Chemical Formula HCl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC151002
- Zoro # G903616039
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 L |
Details
Calibration Certificate | NIST |
Shelf Life | 36 mo |
Product Type | Hydrochloric Acid, 25% v/v |
Chemical Container Material | Plastic |
Chemical Formula | HCl |
Concentration | 25% v/v |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Special Information | (1+3) |
CAS Number | 7647-01-0 |
Item | Hydrochloric Acid, 25% v/v |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
Description
Hydrochloric Acid, 25 Percent v/v, Concentration 25 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789, Special Information (1+3)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- CELLTREAT Centrifuge Bottle, 250mL, 6cm D, PK2 (229467)
- THERMCO Hydrometer, API, 0.2 (GW2504)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- Labchem Chemicals Starting with H