Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 20PCT V/V 4L
Mfr # LC150904
Zoro # G603615677
product price: $72.19
/ea
$72.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information (1+4)
- CAS Number 7647-01-0
- Chemical Formula HCl
- Chemical Container Material Plastic
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC150904
- Zoro # G603615677
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Special Information | (1+4) |
CAS Number | 7647-01-0 |
Chemical Formula | HCl |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Shelf Life | 36 mo |
Concentration | 20% v/v |
Product Type | Hydrochloric Acid, 20% v/v |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
Chemical Container Type | Bottle |
Item | Hydrochloric Acid, 20% v/v |
Description
Hydrochloric Acid, 20 Percent v/v, Concentration 20 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789, Special Information (1+4)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop-0.2 Prcnt Caustc/10mL (TK3001-Z)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-22)
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 50mL, Silver, PK100 (HS14521C)
- QORPAK Clear Zip Bag, LDPE, 6 x 9 in, 2 mil, PK1000 (BAG-00011)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- RPI Hematoxylin, 100g (H12000-100.0)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- Labchem Chemicals Starting with H