Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 1PCT V/V 500ML
Mfr # LC150001
Zoro # G503615913
$22.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7647-01-0
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Shelf Life 24 mo
- Chemical Container Material Plastic
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC150001
- Zoro # G503615913
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
CAS Number | 7647-01-0 |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Item | Hydrochloric Acid, 1% v/v |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
Concentration | 1% v/v |
Product Type | Hydrochloric Acid, 1% v/v |
Chemical Formula | HCl |
Special Information | (1+99) |
Chemical Grade | Lab |
Description
Hydrochloric Acid, 1 Percent v/v, Concentration 1 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information (1+99)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Micro Fine Point Dissecting Straight Needle Probe #1, 5.5" (A2Z-ZR212)
- ZORO SELECT Round Preclean Bottle, 1000ml, PK12 (3TRL8)
- ZORO SELECT Long Crucible Tongs, SS, 18" L (787-105)
- MIDWEST FASTENER 1-1/2" x 1-3/16" x 1" #7 Black Rubber Stoppers 3PK (65881)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- RPI Hematoxylin, 100g (H12000-100.0)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- Labchem Chemicals Starting with H