Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 1PCT V/V 1L
Mfr # LC150002
Zoro # G703615454
product price: $29.39
/ea
$29.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 1% v/v
- Chemical Container Size 1 L
- Chemical Formula HCl
- Chemical Container Material Plastic
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC150002
- Zoro # G703615454
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 L |
Details
Concentration | 1% v/v |
Chemical Formula | HCl |
Chemical Container Material | Plastic |
Item | Hydrochloric Acid, 1% v/v |
Calibration Certificate | NIST |
Product Type | Hydrochloric Acid, 1% v/v |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Special Information | (1+99) |
CAS Number | 7647-01-0 |
Description
Hydrochloric Acid, 1 Percent v/v, Concentration 1 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information (1+99)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Glass, Clr, PK2 (5YHY4)
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht (230BS8F)
- OASIS Amber Plastic Dropper Bottle, 1oz, 12 Per Box (1OZ)
- BEL-ART Bel-Art PP Biohazard Disposal Can w/ Lift-up Cover for 19"Wx23"H Bags (F13197-0000)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- Labchem Chemicals Starting with H