Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 1.0N 10L
Mfr # LC153006
Zoro # G003614959
Free Shipping & Returns
$118.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 1.0N (1.0M)
- Chemical Formula HCl
- Chemical Container Material Plastic
- CAS Number 7647-01-0
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC153006
- Zoro # G003614959
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 10 L |
Details
Concentration | 1.0N (1.0M) |
Chemical Formula | HCl |
Chemical Container Material | Plastic |
CAS Number | 7647-01-0 |
Item | Hydrochloric Acid, 1.0N (1.0M) |
Chemical Grade | Lab |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
Calibration Certificate | NIST |
Product Type | Hydrochloric Acid, 1.0N (1.0M) |
Shelf Life | 24 mo |
Chemical Container Type | Box |
Description
Hydrochloric Acid, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE 50 ml Single Tube Holder. non-grip, PK5 (F18795-0000)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 180mm (5YHT4)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 100mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230100)
- SPX / APV Plunger Packing 2.375" X 1.5" X 0.213, PK12 (J50010098)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- Labchem Chemicals Starting with H