Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 10 PERCENT 4 LITER
Mfr # LC150704
Zoro # G803615248
product price: $71.11
/ea
$71.11
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7647-01-0
- Chemical Container Type Bottle
- Shelf Life 36 mo
- Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
- Special Information (1+9)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC150704
- Zoro # G803615248
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
CAS Number | 7647-01-0 |
Item | Hydrochloric Acid, 10% v/v |
Chemical Container Type | Bottle |
Shelf Life | 36 mo |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
Special Information | (1+9) |
Chemical Grade | Lab |
Product Type | Hydrochloric Acid, 10% v/v |
Chemical Container Material | Plastic |
Chemical Formula | HCl |
Calibration Certificate | NIST |
Concentration | 10% v/v |
Description
Hydrochloric Acid, 10 Percent v/v, Concentration 10 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789, Special Information (1+9)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Graduated Solution Carboy, 19 L (1596-19L)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- UNITED SCIENTIFIC Wash Bottles, Unitary, Red, 500Ml, PK 4 (36606-R)
- ZORO SELECT Tripour Beaker 800mL, PK100 (PB5935-800)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- Labchem Chemicals Starting with H