Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 6.0N 2.5L
Mfr # LC258503
Zoro # G406002476
Free Shipping & Returns
$85.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Formula H2SO4
- Concentration 6.0N (3.0M)
- CAS Number 7664-93-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC258503
- Zoro # G406002476
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 2.5 L |
Details
Chemical Container Type | Bottle |
Item | Sulfuric Acid, 6.0N (3.0M) |
Chemical Container Material | Clear Glass |
Chemical Formula | H2SO4 |
Concentration | 6.0N (3.0M) |
CAS Number | 7664-93-9 |
Chemical Grade | Lab |
Calibration Certificate | NIST |
Product Type | Sulfuric Acid, 6.0N (3.0M) |
Description
Sulfuric Acid, 6.0N (3.0M), Concentration 6.0N (3.0M), CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade GF/D Glass Microfiber Filte, PK100 (1823-047)
- CRM BY VELAB CRM Serological Pipettes- Volume 10mL, Orange, Individually Wrapped, Sterile (CRM-0016PS)
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Narrow Mouth, PK12 (6FAH9)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- Labchem Chemicals Starting with H