Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 5.0 NORMAL 1 LITER
Mfr # LC258402
Zoro # G503615760
product price: $46.69
/ea
$46.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 L
- Calibration Certificate NIST
- Chemical Formula H2SO4
- Chemical Container Material Plastic
- CAS Number 7664-93-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC258402
- Zoro # G503615760
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 L |
Details
Calibration Certificate | NIST |
Chemical Formula | H2SO4 |
Chemical Container Material | Plastic |
CAS Number | 7664-93-9 |
Product Type | Sulfuric Acid, 5.0N (2.5M) |
Chemical Container Type | Bottle |
Concentration | 5.0N (2.5M) |
Item | Sulfuric Acid, 5.0N (2.5M) |
Chemical Grade | Lab |
Description
Sulfuric Acid, 5.0N (2.5M), Concentration 5.0N (2.5M), CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- ZORO SELECT Dressing Jar, 1.9 qt., Stainless Steel (88010)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- Labchem Chemicals Starting with H