Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 4.0N 20L
Mfr # LC258305
Zoro # G503615951
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Sulfuric Acid, 4.0N (2.0M)
- Calibration Certificate NIST
- Chemical Container Size 20 L
- Chemical Container Material Plastic
- CAS Number 7664-93-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC258305
- Zoro # G503615951
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 20 L |
Details
Product Type | Sulfuric Acid, 4.0N (2.0M) |
Item | Sulfuric Acid, 4.0N (2.0M) |
Calibration Certificate | NIST |
Chemical Container Material | Plastic |
CAS Number | 7664-93-9 |
Chemical Grade | Lab |
Chemical Formula | H2SO4 |
Chemical Container Type | Box |
Concentration | 4.0N (2.0M) |
Description
Sulfuric Acid, 4.0N (2.0M), Concentration 4.0N (2.0M), CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Distilled Water, 55 Gal (W20525-55)
- GENERAL TOOLS Conductivity Meter, EC Range 10-9990uS/cm (CO502)
- ADVANTEC MFS Silicone Rubber Stoppers, #8 (311404)
- SP SCIENCEWARE STIR BAR, TFN, FLEA MICRO, PIVOT RING, 8X3MM (F37119-1083)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- Labchem Chemicals Starting with H