Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 4.0N 1L
Mfr # LC258302
Zoro # G306002576
product price: $57.19
/ea
$57.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Container Size 1 L
- Chemical Formula H2SO4
- Chemical Grade Lab
- CAS Number 7664-93-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC258302
- Zoro # G306002576
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Material | Plastic |
Chemical Formula | H2SO4 |
Chemical Grade | Lab |
CAS Number | 7664-93-9 |
Item | Sulfuric Acid, 4.0N (2.0M) |
Product Type | Sulfuric Acid, 4.0N (2.0M) |
Concentration | 4.0N (2.0M) |
Chemical Container Type | Bottle |
Calibration Certificate | NIST |
Description
Sulfuric Acid, 4.0N (2.0M), Concentration 4.0N (2.0M), CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Ph Paper, Wide Range, Vial/100 Strips (PHP100)
- SP SCIENCEWARE Rack, 21 places (F18747-0004)
- LAB SAFETY SUPPLY Swab, Rectgular Foam Tip, PK100 (22CW69)
- CORNING PYREX Rimless Culture Tubes, 34 mL, PK 72 (9820-20)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- Labchem Chemicals Starting with H