Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 37 PERCENT V/V 500ML
Mfr # LC256201
Zoro # G205380096
product price: $34.55
/ea
$34.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Sulfuric Acid, 37% v/v (37+63)
- Shipping Restrictions DOT - SULFURIC ACID/UN2796
- Chemical Container Size 500 mL
- Special Information For Phosphorous
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC256201
- Zoro # G205380096
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Product Type | Sulfuric Acid, 37% v/v (37+63) |
Shipping Restrictions | DOT - SULFURIC ACID/UN2796 |
Special Information | For Phosphorous |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Chemical Formula | H2SO4 |
Shelf Life | 36 mo |
Chemical Container Type | Bottle |
Concentration | 37% v/v |
Chemical Grade | Lab |
Item | Sulfuric Acid, 37% v/v (37+63) |
CAS Number | 7664-93-9 |
Standards | ASTM D515-82 B |
Description
Sulfuric Acid, 37 Percent v/v (37+63), Concentration 37 Percent v/v, CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acids, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions DOT - SULFURIC ACID/UN2796, Standards ASTM D515-82 B, Special Information For Phosphorous
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- GLOBE SCIENTIFIC Reagent Reservoir, 25mL, Sterile, Individually Wrapped, PK50 (140251)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Microbiological Incubat (51028065)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- Labchem Chemicals Starting with H