Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 2.5N 4L
Mfr # LC258004
Zoro # G603616186
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Product Type Sulfuric Acid, 2.5N (1.25M)
- Chemical Formula H2SO4
- Calibration Certificate NIST
- CAS Number 7664-93-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC258004
- Zoro # G603616186
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Type | Bottle |
Product Type | Sulfuric Acid, 2.5N (1.25M) |
Chemical Formula | H2SO4 |
Calibration Certificate | NIST |
CAS Number | 7664-93-9 |
Concentration | 2.5N (1.25M) |
Item | Sulfuric Acid, 2.5N (1.25M) |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Description
Sulfuric Acid, 2.5N (1.25M), Concentration 2.5N (1.25M), CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- SENSOREX Cmbntn pH Electrde BNC Cnnectr 12mm Bdy (S200C/BNC)
- REED INSTRUMENTS Power Adapter, Use On Meter Accessories (R3525-ADP)
- AMSCOPE 1X Adjustable C-mount Relay Lens for Microscope Cameras (RU100A)
- RPI Hematoxylin, 100g (H12000-100.0)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Labchem Chemicals Starting with H