Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 10.0N 2.5L
Mfr # LC258703
Zoro # G103615634
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Sulfuric Acid, 10.0N (5.0M)
- Concentration 10.0N (5.0M)
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC258703
- Zoro # G103615634
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 2.5 L |
Details
Product Type | Sulfuric Acid, 10.0N (5.0M) |
Item | Sulfuric Acid, 10.0N (5.0M) |
Concentration | 10.0N (5.0M) |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Calibration Certificate | NIST |
Chemical Grade | Lab |
CAS Number | 7664-93-9 |
Chemical Formula | H2SO4 |
Description
Sulfuric Acid, 10.0N (5.0M), Concentration 10.0N (5.0M), CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 15mL, Bag, PK500 (229411)
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- SCILOGEX LABORATORY Replacement Battery for Pipette Filler (248646-RB)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- RPI Hematoxylin, 100g (H12000-100.0)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- Labchem Chemicals Starting with H