Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 10 PERCENT W/W 20L
Mfr # LC255905
Zoro # G205380232
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Material Plastic
- Chemical Container Type Box
- Product Type Sulfuric Acid, 10% w/w
- CAS Number 7664-93-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC255905
- Zoro # G205380232
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 20 L |
Details
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Chemical Container Type | Box |
Product Type | Sulfuric Acid, 10% w/w |
CAS Number | 7664-93-9 |
Chemical Formula | H2SO4 |
Concentration | 10% w/w |
Calibration Certificate | NIST |
Item | Sulfuric Acid, 10% w/w |
Description
Sulfuric Acid, 10 Percent w/w, Concentration 10 Percent w/w, CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acids, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE INDIVIDUAL TEST KIT CHLORIDE LAMOTTE (4503-DR-02)
- AQUAPHOENIX SCIENTIFIC Trace Hardness TestKit, 0.5ppm, CaCO3/25mL (TK3057-Z)
- HEATHROW SCIENTIFIC Sterile Weight Boat, Sq. Medium, Antistatic, PK200 (120710)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- RPI Hematoxylin, 100g (H12000-100.0)
- Labchem Chemicals Starting with H